Beli hex bit set di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SK11 Bit
    Rating:
    100% of 100
    (1)
    Mulai

    Rp90.900

    SK11 Bit
    Deskripsi:
    Bit set for bit replacement driver. Microcoat processing is a very thin coating with high precision. We have achieved a reduction in environmentally hazardous substances.Tightening and loosening screws.
    atribut:
    • Double-headed Function: One head
  2. TRUSCO Bit Hexagon Shank 65L
    Rating:
    100% of 100
    (7)
    Mulai

    Rp35.900

    TRUSCO Bit Hexagon Shank 65L
    Deskripsi:
    -Optimum for screw tightening of hexagon socket screw (cap screw and set screw etc.).
    atribut:
    • Total Length (mm): 65
    • Hardness: H
  3. Vessel Flat-Shaped Ratchet Replacement Bit
    Mulai

    Rp67.900

    Vessel Flat-Shaped Ratchet Replacement Bit
    atribut:
    • Double-headed Function: One head
    • Mass (g): 28
    • Set Contents: 18mm replacement bit (H2.5, H3, H4, H5, H6 x total length 18mm), bit holder
  4. ANEX Color Bit
    35%
    Mulai

    Rp49.900

    ANEX Color Bit
    Deskripsi:
    -Easy to distinguish tip size from color.-Non-coated both end and blade edge precision is outstanding.
  5. TRUSCO Long Hex Bit
    Rating:
    100% of 100
    (1)
    Mulai

    Rp75.900

    TRUSCO Long Hex Bit
    Deskripsi:
    -Optimum for screw tightening of hexagon socket screw (cap screw and set screw etc.).
    atribut:
    • Hardness: H
    • Total Length (mm): 150
  6. Vessel Replacement bit set (Mata Obeng)
    Mulai

    Rp57.900

    Vessel Replacement bit set (Mata Obeng)
    Deskripsi:
    Replacement bit set, set of 5 (hex) Compatible with 18V power tools without magnets. Convenient for storage and carrying. Dedicated holder that can be connected (with size indication).
    atribut:
    • Body Length (mm): 63
    • Overall Length (mm): 25.4
    • Set Contents: Bits H2.5, H3, H4, H5, H6 x 25.4mm: 1 each, Holder: 1
  7. ANEX Hyper Bit
    28%
    Mulai

    Rp52.900

  8. ASTRO PRODUCTS Hex Bit Set
    Mulai

    Rp279.900

    ASTRO PRODUCTS Hex Bit Set
    atribut:
    • Bit total Length (mm): 25
    • Included Accessories: Storage holder x 1
    • Set Content: 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm x 1 each, 1/4 bit holder x 1, 3/8 bit holder x 1 (Common specifications)
    • Socket Material: CR-V
    • Tool Bit Material: S2
    • Width Across Flat (inch): Bits: 1/4
  9. Vessel Bit Philips (Mata Obeng)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp17.900

    Vessel Bit Philips (Mata Obeng)
    Deskripsi:
    For assembly work focusing on workabilityHexagonal shape with the width across flats of 5mm is also suited for electric drivers
  10. SK11 25mm Bits, 32-Piece Set
    Mulai

    Rp269.900

    SK11 25mm Bits, 32-Piece Set
    Deskripsi:
    It comes with a wide range of bits, including those for special screws, and is compatible with 30 types of screws. It can be used with bit-interchangeable drivers that can accommodate single-headed bits up to 25 mm in total length. It can also be attached to an electric screwdriver using a bit holder.Tightening and loosening screws.
  11. Pro-Auto Screwdriver Bit [Phillips] #2
    Mulai

    Rp27.900

    Pro-Auto Screwdriver Bit [Phillips] #2
    atribut:
    • Double-headed Function: One head
    • Hex Size across Flats (mm): 6.35
    • Mass (g): 7
    • Overall Length (mm): 30
    • Quantity per Set (pieces): 1
    • Tip Shape: Plus (+)
    • Tip Size: No.2
    • Trusco Part No.: 853-5391
  12. Wiha (Wiha/Noga) Torsion Screwdriver [Phillips] Bit
    Mulai

    Rp32.900

    Wiha (Wiha/Noga) Torsion Screwdriver [Phillips] Bit
    atribut:
    • Double-headed Function: One head
    • Overall Length (mm): 25
    • Quantity per Set (pieces): 1
    • Tip Shape: Plus (+)
    • Type: Torsion
  13. Vessel Bit B39 Series Double Ended (Mata Obeng)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp20.900

  14. TONE Adaptor for Ratchet Ring Wrench, Bit Type (Mata Sock)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    TONE Adaptor for Ratchet Ring Wrench, Bit Type (Mata Sock)
    atribut:
    • Overall Length (mm): 15.5
    • Width Across Flats (mm): 10
    • Bit Mounting Part Opposite Side (mm): 6.35
    • TRUSCO Number: 495-3061
    • Weight (g): 7
  15. Toptul Bit Hexagon Shank Set
    Rating:
    100% of 100
    (3)
    Mulai

    Rp37.900

    Toptul Bit Hexagon Shank Set
    Deskripsi:
    Set Comtemt : 2, 2.5, 3, 4, 5, 6, 8mm.
    atribut:
    • Size (inch): 1/4
  16. WIHA Standard Bit Phillips (Mata Obeng)
    Mulai

    Rp18.900

    WIHA Standard Bit Phillips (Mata Obeng)
    atribut:
    • Application: For All Types Of Screw Applications In Trade And Industry.
    • Bits: Reduced, Over-tightened Profile
    • Dimensions (LxWxD) (mm): 25x7x6
    • Drive: DIN 3126, ISO 1173, style C 6.3.
    • Overall Length (mm): 25
    • Standards: DIN 3126, ISO 1173, Style C6,3
  17. ALDO Mata Obeng Hex Bit Set
    Mulai

    Rp70.900

    ALDO Mata Obeng Hex Bit Set
    atribut:
    • Size (mm): 2, 2.5, 3, 4, 5, 6, 8
    • Length (mm): 65
  18. EZREN Hex Bit Driver Adaptor Socket Set (Mata Sock Hexagonal)
    Mulai

    Rp86.900

    EZREN Hex Bit Driver Adaptor Socket Set (Mata Sock Hexagonal)
    Deskripsi:
    Ezren 14 Pcs Imperial Impact Hex Bit Socket Set Driver Adaptor SocketSet obeng bit 1/4 inch shank alat paling sesuai didukung dijalin dgn tali atau bor cordless untuk kepala sekrup. Kuat batin hexagon lengan tanpa magnetik. Spesifikasi dari bit inlcude 3/16 (4.76 MM), 1/4 (6.35mm), 9/32 (7.14mm), 5/16 (7.93mm), 11/32 (8.73mm), 3/8 (9.53mm), 7/16 (11.11mm), 5mm, 5.5mm, 6mm, 7mm, 8mm, 10mm, 12mm. Terbuat dari chrome-vanadium steel dengan kehidupan panjang dan daya tahan yang besar untuk digunakan. Mudah dipasang di pegangan obeng. Banyak digunakan di rumah tangga DIY, kerajinan kayu, suku cadang mobil, mesin profesional perbaikan.isi PaketEzren 14 Pcs Imperial Impact Hex Bit Socket Set Driver Adaptor Socket
    atribut:
    • Material: Chrome-vanadium steel
    • Dimensions (cm): 12.5x11.5x2
    • Inner Hole Diameter (mm): 0.6
  19. Pro-Auto diamond tip driver
    Mulai

    Rp179.900

    Pro-Auto diamond tip driver
    Deskripsi:
    Long life thanks to new processing of sintered alloy with embedded diamond chips! The more you use it, the more it bites into the screw and increases the torque force. The grip handle is made of acetate resin and has excellent oil resistance. Contains cotton fiber to absorb shock and has excellent durability. It has a hexagonal nut specification that allows a wrench to be hung on the shaft, making it ideal for retightening work.
  20. Pro-Auto Special Screwdriver Bit [Security Torx T] T30
    Mulai

    Rp43.900

    Pro-Auto Special Screwdriver Bit [Security Torx T] T30
    atribut:
    • Double-headed Function: One head
    • Quantity per Set (pieces): 1
    • Tip Shape: Torx
    • Tip Size: T30
Daftar Harga hex bit set Terbaru October 2026
SK11 BitRp90.900
TRUSCO Bit Hexagon Shank 65LRp35.900
Vessel Flat-Shaped Ratchet Replacement BitRp67.900
ANEX Color BitRp49.900
TRUSCO Long Hex BitRp75.900
Vessel Replacement bit set (Mata Obeng)Rp57.900
ANEX Hyper BitRp52.900
ASTRO PRODUCTS Hex Bit SetRp279.900
Vessel Bit Philips (Mata Obeng)Rp17.900
SK11 25mm Bits, 32-Piece SetRp269.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)